1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Roller Bearings/
  4. Spherical Roller Bearings
Spherical Roller Bearings: Taper Bore
0
1

Spherical Roller Bearings: Taper Bore


Select
See all variants from
£64.99

Inc VAT (20%)

Up to 4.5% off

See all variants from £64.99

Description

Taper Bore
Spherical roller bearings are double row units comprising solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages. We stock both the plain (symmetrical) bore (E1) and taper bore (E1-K). The symmetrical barrel rollers orientate themselves freely on the concave outer raceway. As a result, shaft flexing and misalignment of the bearing seats are compensated.