06B-1 (3SR) Simplex Pilot Bore Sprockets


£4.49 Inc VAT (20%)

See all variants from £4.49

Description

Pilot bore sprockets are manufactured to internationally recognised standards. DIN8187-ISO/R 606 and are produced from C45 steel. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life. Conveniently stocked with a minimum pilot bore they can be machined to suit any suitable mounting requirement. Available to suit British standard roller chains 0B6 Simplex chain (single row of teeth).

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome