06B (3/8" x 7/32") Simplex Sprockets - Taper Bore

06B (3/8" x 7/32") Simplex Sprockets - Taper Bore


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Taper bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2 and GG22 EN-GJL-200 UNI 1561 cast iron. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life.


Convenient taper bore to suit a standard taper bush that are pre-bored to suit both metric & imperial bore and key way sizes. Available to suit British standard roller chains 06B-1 (Simplex) 3/8" pitch sizes.

See full description

Feature Attributes

Sprocket Type:
Simplex
Standards Met:
DIN 8187-ISO/R 606
Product Material:
Black Phosphated Finish to Increase Corrosion Resistance,Steel C45
Pitch:
3/8"
Shaft Size:
10 mm
Bore Type:
Taper Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome