08B-3 (1/2" x 5/6") - Triplex Sprockets - Pilot Bore


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.

Available to suit British standard roller Triplex chains 08B (1/2" pitch) sizes.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome