10B-1 (5SR) Pre Bored Simplex Sprockets with Key Way & 2 Grub Screws.


£11.99 Inc VAT (20%)

See all variants from £11.99

Description

Pre-bored sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.

Convenient metric bore sizes with a corresponding key way that is located on the centre line of a tooth, 2 grub screws at 90° to each other for securing to a shaft. Available to suit British standard roller chains 10B-1 (5/8" pitch) sizes in
Simplex (single) row of teeth.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome