Sprockets - 06B 3/8" Pitch


£4.49 Inc VAT (20%)
Up to 3.5% off

See 74 Product Variants
£4.49

Description

3/8" Duplex - Pilot Bore
A full range of sprockets in both Taper Bore and Pilot Bore are available in Simplex, Duplex and Triplex styles.

We also carry a complete range of taper bore bushes and keyway steels to suit.

• All sprockets are manufactured to exacting standards and specification.
• Taper bore bush versions allow for quick and simple installation without the need to machine the sprocket.
• Boring and keyway service for pilot bore sprockets is available on request.
• Cast iron sprockets are also available on request.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome