Sprockets - 12B 3/4" Pitch


£6.29 Inc VAT (20%)

See 18 Product Variants
£6.29

Description

3/4" Simplex - Pilot Bore

A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and Triplex styles.

We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the need to
machine the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
• Double pilot type also available

Feature Attributes

Pitch:
3/4"
Standards Met:
DIN 8187-ISO/R 606
Sprocket Type:
Simplex
Chain Reference Number:
12B-1
Bore Type:
Pilot Bore
Shaft Size:
10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome