Triplex Socket - Pilot Bore


£14.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £14.99

Description

Taper bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2 and GG22 EN-GJL-200 UNI 1561 cast iron. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life.

Convenient taper bore to suit a standard taper bush that are pre-bored to suit both metric & imperial bore and key way sizes. Available to suit British standard roller chains.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome