Ball Unit Rails


£169.99 Inc VAT (20%)

See all variants from £169.99


Description unavailable

Feature Attributes

Product Type:
Ball Unit Tables
Supplied:
Assembled
Length:
1000 mm
Worktop Material:
Steel, Zinc Plated
Effective Load Per Ball:
25 kg