Cast Nylon Wheels, Ball Bearings


£113.99 Inc VAT (20%)

See all variants from £113.99


Description unavailable

Feature Attributes

Product Type:
Heavy Duty Castors
Wheel Material:
Nylon
Rim Material:
Nylon
Supplied:
Assembled
Operating Temperature Range:
25°C To +80°C
Structure:
Wheel
More attributes