Elastic Wheels, Brown/Green, Double Ball Bearing


£89.99 Inc VAT (20%)

See 3 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Product Type:
Wheels
Wheel Material:
Polyurethane, Polyurethane-Elastic
Rim Material:
Aluminium
Supplied:
Assembled
Shore Hardness:
75 A / 93 - 95 A
Wheel Width:
50 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome