Grey Cast Iron Wheels with Flange


£59.99 Inc VAT (20%)

See all variants from £59.99


Description unavailable

Feature Attributes

Product Type:
Wheels
Supplied:
Assembled
Rim Material:
Grey Cast Iron, GG 20 To GG 25
Wheel Material:
Grey Cast Iron, GG 20 To GG 25
Structure:
Wheel
Operating Temperature Range:
Up To +100°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome