H-Ser' Fixed Plate Cast Iron/Poly Castors


£54.99 Inc VAT (20%)

See all variants from £54.99

Description

This range of fabricated steel castors is engineered for medium to heavy-duty industrial applications, especially suited for manual handling and towing operations, both indoors and outdoors. These kingpinless castors are built with a robust fabricated steel frame, offering superior impact resistance and enhanced manoeuvrability. Featuring cast iron-centred wheels with durable polyurethane tyres and integrated ball bearings, these castors are ideal for power towing and handling in demanding environments.

Features and Benefits
• Kingpinless design, enhances impact resistance and extends service life
• Cast iron-centred wheels with hard-wearing polyurethane tyres for high load capacity and longevity
• Ball bearings provide smooth rotation and reduced rolling resistance for efficient handling
• Fabricated steel frame ensures improved turning performance and reliable tracking, even in demanding conditions
• Capable of handling medium to heavy-duty loads, making them perfect for industrial, manual, and power-towing applications
• Robust steel construction ensures durability in tough environments
• Designed with enhanced tracking for precise control, especially when used for towing

Feature Attributes

Applications:
MoD,Automotive,Boatyards,Aerospace
Wheel Material:
Cast Iron
Product Type:
Castor
Tyre Colour:
Tan
Tyre Material:
Polyurethane
Fixed Or Swivel:
Fixed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome