Light/Medium Duty Pressed Steel Castors, Rubber Tyred Wheel with Nylon Centre, Ball Bearing


£11.99 Inc VAT (20%)

See all variants from £11.99

Description

Pressed steel castors suitable for general light to medium duty industrial or institutional applications. Constructed of a pressed steel body, a nylon wheel and a blue, non-marking rubber trye, these castors are complete with a ball bearing and a swivel top plate fixing. Available with or without a total stop brake.

Features and Benefits
• Nylon wheels with a blue rubber tyre casing for general product hardiness and protection of your flooring
• Ball bearing fitting to provide a full scope of movement and allow you to transport weightier loads than other fixings without impacting mobility
• Available in various sizes and with or without brakes, depending on your requirements

Typical Applications
• For light to medium duty applications in industrial or institutional environments

Feature Attributes

Tread Width:
30 mm
Fixing Hole Centres Dimensions:
105x80,72x52 mm,mm
Bolt Size:
M8
Castor Type:
Light To Medium Duty
Fixing Plate Size:
105x80 mm
Tyre Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome