Light to Medium Duty Pressed Steel Castors - Nylon Wheel - Ball Journal Bearing


£6.59 Inc VAT (20%)
Up to 5.5% off

See 14 Product Variants
£6.59

Description

A range of pressed steel castors for general light to medium duty industrial or institutional applications. A slightly rounded nylon tyred wheeled castor complete with ball bearing to greatly assist in manoeuvrability.

Feature Attributes

Tread Width:
30 mm
Wheel Material:
Nylon
Castor Type:
Light To Medium Duty
Tyre Material:
Nylon
Tyre Colour:
Grey
Product Type:
Castor
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome