Light to Medium Duty Pressed Steel Castors - Thermoplastic Tyred Wheel with Nylon Centre - Ball Journal Bearing


£6.99 Inc VAT (20%)
Up to 3.5% off

See 15 Product Variants
£6.99

Description

A range of pressed steel castors for general light to medium duty industrial or institutional applications. Grey non-marking thermoplastic rubber tyred wheeled castor complete with ball bearing to assist in manoeuvrability.

Feature Attributes

Tyre Material:
Thermoplastic
Tyre Colour:
Grey
Castor Type:
Light To Medium Duty
Tread Width:
30 mm
Wheel Material:
Nylon
Applications:
Catering Equipment,Hospital Equipment,Furniture
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome