Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Ball Bearings
Steel Ball Bearings
Nylon Wheel, Sheet Steel Housing, Swivel Castors
By CASCOO Europe GmbH
11 Variants From
£71.99
Inc VAT (20%)
See 11 Product Variants
£71.99
Description
Description unavailable
Feature Attributes
Wheel Material:
Plastic - Nylon
Supplied:
Assembled
Rim Material:
Nylon PA6
Screw Hole Diameter:
12 mm
Housing Surface:
Zinc Plated By Galvanization
Wheel Width:
50 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome