Steel Wheels with Ball Bearings


£229.99 Inc VAT (20%)

See all variants from £229.99


Description unavailable

Feature Attributes

Product Type:
Heavy Duty Castors
Rim Material:
Steel
Supplied:
Assembled
Wheel Material:
Steel
Operating Temperature Range:
25°C To +120°C
Structure:
Wheel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome