TPU Wheels, Stainless Steel Housing


£153.99 Inc VAT (20%)

See all variants from £153.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Rim Material:
Nylon
Wheel Material:
Polyurethane (TPU) - Thermoplastic
Load at 4 km/h:
150 kg
Operating Temperature Range:
20°C To +70°C
Housing Material:
Stainless Steel
More attributes