Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Bearings, V-belts & Power Transmission Equipment
/
Bushings
/
Tapered & QD Bushings
Flanged Sintered Bush 8mm - AL 081214
By BUDGET
Order Code:
ZT4916272S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it in
5-6
working days
Add to quotation
View all Tapered & QD Bushings
Description
Flanged Sintered Bush 8mm AL 081214
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome