Sleeve Qm-1-1 Product Weight=80 G, Pneumatic Connection, Port 1=G1, Pneumatic Connection, Port 2=G1, Materials Note= (* Free of Copper and Ptfe, * Conforms to Rohs) , Material Sleeve= (* Wrought Aluminium Alloy, * Anodised)