Bosch Rexroth Blanking Screw with Seal


Select
£2.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £2.99

Description

Blanking Screw with Seal
With O-ring M7 - G1/2 FPT-S-RBI pneumatic fitting. Stainless steel tube locking mechanism and polymer body and release ring.

Feature Attributes

Pressure Range:
0 to 16 bar
Operating Temperature Range:
-20 to +80 °
Material:
Brass
Thread Type:
Male
Product Type:
Blanking Screw
Surface Finish:
Zinc-Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome