0
1
2

BSP(F) (British Standard Pipe Fittings) HSS Ground Thread Taps - Spiral Flute


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

IS0 529 - Spiral Flute

Feature Attributes

Dimensions Standard:
ISO 529
Thread Direction:
Right Hand
Tap Type:
Spiral Flute
Finish/Coating:
Uncoated
Material Grade:
M2
Thread Standard:
BSPF
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome