BSPT - Female Connectors - Brass


£2.49 Inc VAT (20%)
Up to 14.5% off

See all variants from £2.49

Description

KQ2F Series
With parrallel female thread and external hexagonal head to pipe on a male thread.
Colour: white.

Feature Attributes

Surface Finish:
Spray Coated
Thread Standard:
BSPT
Additional Features:
Tube Connection - Push In
Thread Type:
Female
Material:
Brass
Product Type:
Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome