Barbed Hose Fitting C-3/8-P-9 Nominal Size=6, 5 Mm, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Pneumatic Connection, Port 1=Female Thread G3/8, Pneumatic Connection, Port 2=For Tubing Internal Diameter 9 Mm, Festo