Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Threaded Fittings
KQG2H12-02S Stainless Straight Fitting 12mm R1/4
Order Code:
ZT1048552P
£26.99
each
Inc VAT (20%)
£53.98 minimum order value
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
2
Add to basket
Minimum order quantity: 2.
Get it in
9-12
working days
Available
GBP
53.98
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/threaded-fittings/kqg2h12-02s-stainless-straight-fitting-12mm-rquarter/p/ZT1048552P
Add to quotation
View all Threaded Fittings
Description
Description unavailable
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome