Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Threaded Fittings
KQL06-U03 Fitting Male Elbow 6mm to 3/8 Uni Thread
Order Code:
ZT1048573P
£3.39
each
Inc VAT (20%)
£33.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
10
Add to basket
Minimum order quantity: 10.
Get it in
9-12
working days
Available
GBP
33.90
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/threaded-fittings/kql06-u03-fitting-male-elbow-6mm-to-3-8th-uni-thread/p/ZT1048573P
Add to quotation
View all Threaded Fittings
Description
Description unavailable
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome