Push-In L-Fitting QSL-G3/8-16 360┬░ Orientable, Male Thread with External Hexagon. Size=Standard, Nominal Size=11 Mm, Type of Seal on Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=1