Push-In T-Fitting Qstf-3/8-12-B 360┬░ Orientable, Male and Female Thread with External Hexagon. Size=Standard, Nominal Size=9, 3 Mm, Type of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1, Festo