Stainless Steel - Straight Thread Fittings - One-Touch


£7.49 Inc VAT (20%)
Up to 6% off

See 11 Product Variants
£7.49

Description

KQG2H - Male Thread
Straight fitting with external hexagon head. Most common design used to pipe
on female thread.

Feature Attributes

Operating Temperature Range:
-5 to +150 °C
Pressure Range:
-100 kPa to 1 Mpa bar
Surface Finish:
Stainless
Material:
Stainless Steel
Maximum Pressure:
1 Mpa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome