3/4" BSP Parallel Female, 150lb Tube & Pipe Fitting, BSP Parallel x Hose Tail (Fixed) , Straight, To Suit Hose Inside Diameter 3/4" (19mm) , 316 Stainless Steel, Working Temperature -20┬░C to +260┬░C, Maximum Pressure 10 bar, Haitima