T-Fitting Tjk-1/2 with Female Thread and 2 Sealing Rings Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Materials Note=Conforms to Rohs, Material Hollow Bolt=Anodised Aluminium, Material Housing=Zinc Die-Casting