Imperial Taper Bore Timing Pulley, 3/8" Pitch, for a 1/2" Wide Belt


£5.29 Inc VAT (20%)

See 8 Product Variants
£5.29

Description

Dunlop timing pulleys have equally spaced grooves machined in to the outside diameter, to give correct meshing with the belts teeth, The pulley grooves are of special design to give this correct meshing of the belt teeth with minimal friction.

All pulleys manufactured have correct minimum meshing tolerances built in and the pitch diameter is always larger then the outside diameter.

Feature Attributes

Standards Met:
DIN ISO 5294,DIN 7721
Type:
Timing Pulley Taper Bore
Material:
Pulley Flanges Produced from S235R Steel,Cast Iron EN-GJL-200and Black Phosphate
Flange:
With Flange
Surface Finish:
Black Phosphate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome