Imprial Pilot Bore Timing Pulleys, 3/8" Pitch for 1" wide Belt.


£9.39 Inc VAT (20%)

See 12 Product Variants
£9.39

Description

Imperial timing pulleys have equally spaced grooves machined in to the outside diameter, to give correct meshing with the belts teeth, The pulley grooves are of special design to give this correct meshing of the belt teeth with minimal friction.
All pulleys manufactured have correct minimum meshing tolerances built in and the pitch diameter is always larger then the outside diameter.

Feature Attributes

Bushing:
Pilot Bore Only
Material:
Pulley Flanges Produced from S235R Steel,C45 Steel with black Oxide Surface Treatment
Width Across Teeth:
32 mm
Standards Met:
DIN ISO 5294,DIN 7721
Flange:
With Flange
Hub Width:
46 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome