Imprial Pilot Bore Timing Pulleys, 3/8" Pitch for 3/4" wide Belt.


£6.99 Inc VAT (20%)

See 13 Product Variants
£6.99

Description

Dunlop timing belt pulleys are manufactured from either C45 steel with black oxide surface treatment, cast iron EN-GJL-200 and black phosphate or aluminium 6082. Pulley flanges are produced from S235JR steel. Timing belt pulleys are available to suit all pitch sizes.

Feature Attributes

Standards Met:
DIN 7721,DIN ISO 5294
Bushing:
Pilot Bore Only
Hub Width:
38 mm
Flange:
With Flange
Material:
C45 Steel with black Oxide Surface Treatment,Pulley Flanges Produced from S235R Steel
Width Across Teeth:
25.4 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome