Timing Pulleys Pilot & Taper Bore


Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

Dunlop timing belt pulleys are manufactured from either C45 steel with black oxide surface treatment, cast iron EN-GJL-200 and black phosphate or aluminium 6082. Pulley flanges are produced from S235JR steel. Timing belt pulleys are available to suit all pitch sizes.

Feature Attributes

Flange:
With Flange
Material:
Aluminium
Type:
L- Timing Pulley Imperial Pilot Bore
Standards Met:
DIN 7721,DIN ISO 5294

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome