Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Linear Bearings & Guides
Track Rollers
90 Curve, Aluminium Frame, Plastic Skate Wheels
By GURA
4 Variants From
£649.99
Inc VAT (20%)
See 4 Product Variants
£649.99
Description
Description unavailable
Feature Attributes
Product Type:
Light Duty Skate Wheel Conveyors
Supplied:
Assembled
Overall Height:
69 mm
Radius of Curve:
800 mm
Roller Diameter:
48 mm
Skate Wheel Material:
Plastic
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome