Roller Track With Cylindrical Rollers, Spacing 50mm, Ø28mm, Plastic, Length 2 M

Order Code: ZT2680760S

Qty of 4 for
£111.96 Inc VAT (20%)
£27.99 each
QuantityPriceDiscount
1 - 19£27.990%
20 +£26.316%

This product must be ordered in multiples of 4
Currently unavailable

Description

Roller track with cylindrical rollers, spacing 50 mm, 28 mm, plastic, length 2 m, 4+ items. Supplied = assembled. Length = 2 m. Height = 36 mm. Width = 36 mm. Roller diameter = 28 mm. Roller shape = cylinder. Roller bearing = steel axle. Roller spacing = 50 mm. Roller material = plastic. Max. load per roller = 10 kg. Product type = roller tracks. Smooth, easy running with little noise. Optimises the flow of goods in the company and in production. Easy to assemble and highly versatile. High quality workmanship. Roller tracks transport goods reliably and safely from the point of departure to the final destination. They are used in carton flow racking systems, on packaging and order picking tables, or as a link between two different work steps. Cylindrical rollers without side edges are particularly well suited for transporting goods of different sizes. This model features plastic rollers, which are particularly suitable for sensitive and lightweight goods. The contact surface of the goods to be transported must be flat. Individual lengths and custom solutions for other applications are available on request.

See full description
Specifications for Roller Track With Cylindrical Rollers, Spacing 50mm, Ø28mm, Plastic, Length 2 M
  • Product Type
    Roller Tracks
  • Width
    36mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome