Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Bearings, V-belts & Power Transmission Equipment
/
Chains & Chain Sprockets
/
Roller Chains
/
Triplex Chain
Hover to enlarge the image
Single Crank Link - 08B3S12I
By
Renold
Order Code:
ZT4911428S
MPN:
08B3S12I
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£18.99
5%
10 +
£17.99
10%
View all Triplex Chain
Product Description
Single Crank Link 08B3S12I
Tags:
#BulkDiscount
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome