C-Truck Equal Tube to Tube Connector


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

Series 9000 C-Truck fittings have been designed for use in the pneumatic braking systems on commercial vehicles and are certified to TUV Certified standards. The range has been designed so that assembly of the tube and fitting is made easy. All fittings are preassembled and are therefore ready to use. Pressure range 0-16 BAR. Operating temperature range -50 to 100°C. Standards met; DIN 74324:1996, DIN EN ISO 9227:2006 and DIN EN 60068-2-6:1996.

Feature Attributes

Product Type:
Tube to Tube Connector
Material:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome