C-Truck Male Studs


£3.29 Inc VAT (20%)
Up to 8% off

See 27 Product Variants
£3.29

Description

Series 9000 C-Truck fittings have been designed for use in the pneumatic braking systems on commercial vehicles and are certified to TUV standards. The range has been designed so that assembly of the tube and fitting is made easy. All fittings are preassembled and are therefore ready to use. Pressure range 0-16 BAR. Operating temperature range -50 to 100°C. Standards met; DIN 74324:1996, DIN EN ISO 9227:2006, DIN EN 60068-2-6:1996 and TUV Certified. Thread standard ISO Metric.

Feature Attributes

Product Type:
Male Stud
Material:
Brass
Thread Type:
Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome