C-Truck Swivel Elbows


£5.99 Inc VAT (20%)

See 20 Product Variants
£5.99

Description

Series 9000 C-Truck fittings have been designed for use in the pneumatic braking systems on commercial vehicles and are certified to TUV standards. The range has been designed so that assembly of the tube and fitting is made easy. All fittings are preassembled and are therefore ready to use. Pressure range 0-16 BAR. Operating temperature range -50 to 100°C. Thread standard ISO Metric. Standard met; DIN 74324:1996, DIN EN ISO 9227:2006, DIN EN 60068-2-6:1996 and TUV Certified.

Feature Attributes

Thread Type:
Male
Product Type:
Elbow
Material:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome