Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Power Transmission Belts
V Belts
Aluminium Double Tape Belt Cartridge
By VIA GUIDE
See all variants from
£499.99
Inc VAT (20%)
See all variants from
£499.99
Description unavailable
Feature Attributes
Belt Width:
50 mm
Product Type:
Belt Barriers
Supplied:
Assembled
Overall Height:
336 mm
Housing Colour:
Black
Housing Material:
Aluminium, Painted
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome