0
1

Continental Conti-V-Advance V-Belts


£8.19 Inc VAT (20%)

See all variants from £8.19

Description

Heavy-duty cogged raw edge V-belts, DIN 7753. Moderately oil-resistant.
Resistant to temperature from -30 to 80°C. Electrically conductive (antistatic) to ISO 1813. Insensitive to dust. Suitable for tropical climates.

Section: XPZ. Max Width (b1): 10.0mm. Height (h): 8mm.
Section: XPA. Max Width (b1): 13.0mm. Height (h): 9mm.
Section: XPB. Max Width (b1): 16.3mm. Height (h): 13mm.

Belt Section 13/A (XPA/13)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome