Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Power Transmission Belts
V Belts
Plug-In Tape Barrier, Belt Extends to 3M
By SIMON, EVERS & CO. GMBH
2 Variants From
£239.99
Inc VAT (20%)
See 2 Product Variants
£239.99
Description
Description unavailable
Feature Attributes
Belt Width:
50 mm
Product Type:
Plug-In Tape Barriers
Supplied:
Assembled
Number of Tapes:
1
Extension Length:
3000 mm
Housing Material:
Plastic
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome