Tape Belt Cartridges


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Belt Width:
50 mm
Product Type:
Belt Barriers
Number of Tapes:
1
Mounting Type:
Screw Connection
Belt Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome