SPA V-Pulleys - Taper Bore


Select
Select
£8.29 Inc VAT (20%)
Up to 8% off


See all variants from £8.29

Description

Dunlop SPA V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphated according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.

• Taper Bore V-Pulleys to suit all Wedge belts with cross section SPA (12.7mm).
• All Taper Bore V- Pulleys require the corresponding Taper lock bush (Sold Separately).

Part numbers are identified by 3 letters (e.g. SPA) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive, for example SPA250/3.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

Feature Attributes

Pulley Style:
V-Pulley - Taper Bore
Groove Profile:
SPA (13mm)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome