SPZ V-Pulleys - Pilot Bore


£19.99 Inc VAT (20%)
Up to 8.5% off

See all variants from £19.99

Description

Dunlop SPZ V-pulleys are manufactured from cast iron EN-GJL-200 UNI EN1561 and are black phosphate according to ISO 4183 and DIN 2211-3 norms. All pulleys are statically balanced for peripheral speeds up to 35 m/sec.

• Pilot Bore V-Pulleys to suit all Wedge belts with cross section SPZ (9.7mm).

Part numbers are identified by 3 letters (e.g. SPZ) which represents the belt cross section, a 3 or 4 digit number (e.g. 250) the pulleys pitch diameter and a 1 or 2 digit number (e.g. 3) the number of grooves/belts to be run in the drive, for example SPZ250/3.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome