Vacuum Generator Vn-05-H-T3-Pq2-Va4-Rq2 Standard, High Vacuum, Width 14 Mm, T Shape with Push-In Connector. Vacuum Connection with Male Thread. Nominal Size, Laval Nozzle=0, 45 Mm, Grid Dimension=14 Mm, Assembly Position=Any, Ejector Characteristic= (* High Vacuum, * Standard) , Design Structure=T-Shaped, Festo