Vacuum Generator Vn-07-H-T2-Pi2-Vi2-Ro1 Standard, High Vacuum Width 10 Mm, T Shape with Female Thread and Open Silencer. Nominal Size, Laval Nozzle=0, 7 Mm, Grid Dimension=10 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic= (* High Vacuum, * Standard) , Festo